Twister® Wire Conn, Model 341® Tan, 750/Jar

Item #: 0384109

Cat #: 30-341J

UPC: 783250216741

$ 0.15 EA
Company wide:
175,500 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Tan, Wire Range: 22 - 8 AWG, Package of 750. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Twister® Type, Tan, Wire Range: 22 - 8 AWG, Package of 750. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

TWISTER® wire connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live action spring, the TWISTER® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections.

Also known as: 783250216741, 30-341J, IDE30341J

Specifications

Material: Copper
Color: Tan
Standards: California Proposition 65
Allowable Gauge Range: 22 - 8
Material: Copper
Standards: California Proposition 65
Color: Tan
Allowable Gauge Range: 22 - 8