Power Distribution Block

Item #: 0383946

Cat #: AM-K2-H12

UPC: 662381165602

$ 122.19 EA
Company wide:
4 in stock
Documents & Guides
Power Distribution Block, (2) 2/0-14 AWG Primary (12) 4-14 AWG Secondary

Overview

Power Distribution Block, (2) 2/0-14 AWG Primary (12) 4-14 AWG Secondary
Also known as: 662381165602, AM-K2-H12, NSIAMK2H12

Specifications

Mounting: Surface
Color: Black
Volts AC: 600
Material: Aluminum, Glass-Filled Polyester
Allowable Gauge Range: 14 - 4, 14 - 2/0
Mounting: Surface
Volts AC: 600
Allowable Gauge Range: 14 - 4, 14 - 2/0
Color: Black
Material: Aluminum, Glass-Filled Polyester