Steel Floor Box

Item #: 0383919

Cat #: 665-SC

UPC: 785991619607

$ 539.01 EA
Company wide:
0 in stock
Four Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings

Overview

Four Gang Recessed Service Floor Box, 126 Cubic Inches for Device Access and 40 Cubic Inches for Device Compartments, Length 12-1/8 Inches, Width 12-1/8 Inches, Depth 3-1/2 Inches, Compartment Size Length 5-3/4 Inches, Width 2-3/4 Inches, Depth 2-1/2 Inches, 3/4 Inch and 1-1/4 Inch Knockouts, Galvanized Steel, Delivers Power, Communications and Data from Standard Conduit with No Exposed Service Fittings
Also known as: 785991619607, 665-SC, STL665SC

Specifications

Material: Steel
Gangs: 4
Material: Steel
Gangs: 4