$ 68.83 EA
Clearance
Price good while supplies last
Company wide:
22
in stock
Documents & Guides
Breakaway Single Pole Watertight Inline Fuseholder With Crimp Terminals
Overview
Breakaway Single Pole Watertight Inline Fuseholder With Crimp Terminals
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application.
Also known as: 079458008067, LEBABS, LFULEBABS
Specifications
| Material: | Phenolic |
| Volts DC: | 600 |
| Color: | Black |
| Poles: | 1 |
| Amps: | 30 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Inline |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 200 kA |
| Interrupt Rating AC: | 200 kA |
| Family / Style: | LEB |
| Material: | Phenolic |
| Color: | Black |
| Amps: | 30 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Volts DC: | 600 |
| Poles: | 1 |
| Class: | CC |
| Mounting: | Inline |
| Interrupt Rating DC: | 200 kA |
| Family / Style: | LEB |