
2A Time-Delay Fuse, Low-Peak, Class CC, 600V
Item #: 0383893
Cat #: LP-CC-2
UPC: 051712180269
$ 46.46 EA
Company wide:
481
in stock
Documents & Guides
Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Overview
Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
LP-CC Class CC Low-Peak™ time-delay, rejection-type fuses Time-delay, current-limiting, rejection-type fuse — 12 seconds (minimum) at 200% rated amps.
Also known as: 051712180269, LP-CC-2, BUSLPCC2
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 2 |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Family / Style: | LP |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts DC: | 300 |
| Family / Style: | LP |
| Interrupt Rating AC: | 200 kA |
| Length: | 1 1/2 in |
| Amps: | 2 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |