Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 120", Gray, No KOs

Item #: 0383886

Cat #: 88120 GRT NK

UPC: 782051830361

$ 1738.50 EA
Company wide:
0 in stock
Documents & Guides
120.00 N3r Sc Straight Section W/o Ko

Overview

120.00 N3r Sc Straight Section W/o Ko
Also known as: 782051830361, 88120 GRT NK, CIR88120GRTNK, 8x8x10 raintight gutter

Specifications

Color: Gray
Width: 8 in
Material: Steel
Length: 10 ft
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Height: 8 in
Width: 8 in
Length: 10 ft
IP/NEMA Rating: NEMA 3R