
Mounting Bracket, 2-Gang, Low Voltage, Non-Metallic
Item #: 0383879
Cat #: LVMB2
UPC: 018997143655
$ 2.95 EA
Company wide:
86
in stock
Documents & Guides
Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.
Overview
Mounting Bracket. 2-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the time and money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, LV1 and LV2 mounting brackets offer features – specially designed screw holes and more (shown left) – that deliver a better-looking, easy to install job.
Also known as: 018997143655, LVMB2, ARLLVMB2
Specifications
| Gangs: | 2 |
| Mounting: | Bracket, Screw On, Nail On |
| Color: | Black |
| Material: | Plastic |
| Gangs: | 2 |
| Color: | Black |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Plastic |