
Mounting Bracket, 1-Gang, Low Voltage, Non-Metallic
Item #: 0383878
Cat #: LVMB1
UPC: 018997143648
$ 1.72 EA
Company wide:
147
in stock
Documents & Guides
Mounting Bracket. 1-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.
Overview
Mounting Bracket. 1-Gang, Low Voltage, New Work, Non-Metallic. For use with Low Voltage Class 2 Applications. Fits 1/2" or 5/8" Drywall.
Arlington’s non-metallic, Low Voltage Mounting Brackets are the time and money-saving solution for faster and easier mounting of Class 2 communications, computer and cable TV wiring. Designed to mount wall plates flush, LV1 and LV2 mounting brackets offer features – specially designed screw holes and more (shown left) – that deliver a better-looking, easy to install job
Also known as: 018997143648, LVMB1, ARLLVMB1
Specifications
| Mounting: | Bracket, Screw On, Nail On |
| Color: | Black |
| Material: | Plastic |
| Gangs: | 1 |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Plastic |
| Color: | Black |
| Gangs: | 1 |