Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0383684

Cat #: GD3020A3

UPC: 786679105788

$ 2088.27 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 20 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 20 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Auxiliary Switch
Also known as: 786679105788, GD3020A3, CUTGD3020A3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 20
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 20
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA