4 Pin, Euro-Style Quick Disconnect Cable

Item #: 0383382
Cat #: MQDC-406
UPC:
Call for price
Company wide:
47 in stock
Documents & Guides
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 6.5' Black PVC Cord

Overview

Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 6.5' Black PVC Cord
Also known as: MQDC-406, BANMQDC406

Specifications

Gender: Female
Color: Black
Type: 4-Pin, Straight Connector
Material: PVC
Length: 6.500 ft
Gender: Female
Type: 4-Pin, Straight Connector
Length: 6.500 ft
Color: Black
Material: PVC

Customer Reviews

No reviews for this product
(0)