Slide Dimmer, Fluorescent, Skylark, Almond

Item #: 0383346

Cat #: SF-10P-AL

UPC: 027557691574

$ 140.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Almond.

Overview

Skylark Preset Slide Dimmer, 120V, 8A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Color: Almond.

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, single-pole, preset, 120V/8A in almond

Also known as: 027557691574, SF-10P-AL, LUTSF10PAL

Specifications

Type: Slide, Preset, Single-Pole
Volts AC: 120
Color: Almond
Amps: 8
Type: Slide, Preset, Single-Pole
Color: Almond
Volts AC: 120
Amps: 8