4-Way Illuminated Decora Rocker Switch, 15A, 120/277V, White

Item #: 0383279

Cat #: 5614-2W

UPC: 078477938690

Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 4-way AC Quiet Switch, Residential Grade, GROUNDING, Quickwire Push-in & Side Wired, - White

Overview

15 Amp, 120/277 Volt, Decora Rocker Lighted Handle - Illuminated Off 4-way AC Quiet Switch, Residential Grade, GROUNDING, Quickwire Push-in & Side Wired, - White
Also known as: 078477938690, 5614-2W, LEV56142W

Specifications

Type: Grounding, Residential Grade, 4-Way, Illuminated Off, Decorator
Volts AC: 120, 277
Amps: 15
Family / Style: Decora
Color: White
Type: Grounding, Residential Grade, 4-Way, Illuminated Off, Decorator
Amps: 15
Color: White
Volts AC: 120, 277
Family / Style: Decora