
5-1/2" Solid Base Fan Box, 500/700 Series Raceway, Ivory
Item #: 0383121
Cat #: V5738AF
UPC: 786776536454
$ 23.38 EA
Company wide:
27
in stock
Documents & Guides
Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 5-1/2" Diameter, 1" Height. Includes: (6) Mounting Holes, (4) 1/2" Trade Size KOs, #10 Mounting Screws. Ivory.
Overview
Steel, Fixture Box with Solid Base, 500, 700 Series. Size: 5-1/2" Diameter, 1" Height. Includes: (6) Mounting Holes, (4) 1/2" Trade Size KOs, #10 Mounting Screws. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776536454, V5738AF, WMDV5738AF
Specifications
| Height: | 1 in |
| Color: | Ivory |
| Diameter: | 5 1/2 in |
| Material: | Steel |
| Height: | 1 in |
| Diameter: | 5 1/2 in |
| Color: | Ivory |
| Material: | Steel |