Panel fits 200x200mm

Item #: 0382989

Cat #: Q2020PI

UPC: 783510147891

$ 23.07 EA
Company wide:
0 in stock
Documents & Guides
Panels, fits 200x200mm, Steel

Overview

Panels, fits 200x200mm, Steel

Adjustable-depth Panels for use in QLine I polycarbonate enclosures, provide a convenient way to install controls and instruments in enclosure body opening while providing access and security.

Also known as: 783510147891, Q2020PI, HOFQ2020PI

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 4X
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: White
Height: 8 in