Connector, Perma-Grip NEMA 5-15R, 15AMP-125V STR

Item #: 0382965

Cat #: 1610-CG

UPC: 782862490075

$ 25.90 EA
Company wide:
0 in stock
Documents & Guides
Connector, Perma-Grip NEMA 15AMP-125V STR

Overview

Connector, Perma-Grip NEMA 15AMP-125V STR
Also known as: 782862490075, 1610-CG, ERI1610CG

Specifications

Type: Industrial, Connector
Volts AC: 120
Material: Vinyl
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Type: Industrial, Connector
Material: Vinyl
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Yellow