ETN CHF245ST Type CHF Plug-On Circu

Item #: 0382867

Cat #: CHF245ST

UPC: 786685708416

$ 434.85 EA
Company wide:
0 in stock
Documents & Guides
ETN CHF245ST Type CHF Plug-On

Overview

ETN CHF245ST Type CHF Plug-On
Also known as: 786685708416, CHF245ST, CUTCHF245ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 45
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45