
4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0382865
Cat #: 4SJD114
UPC: 687855751754
$ 35.25 EA
Company wide:
258
in stock
Documents & Guides
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1-1/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.
Overview
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (6) 1-1/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 42.0". Includes: Ground Screw.
Appleton™ and O-Z/Gedney™ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855751754, 4SJD114, APP4SJD114, 11b, 11-B deep, 411 Box
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 1/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 1/4 in |
| Material: | Steel |
| Cubic Inches: | 42 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |