This product has been discontinued.

Fuse, 20 Amp, Time-Delay, Ceramic, 1/4" x 1-1/4", 250V
Item #: 0382851
Cat #: MDA-20
UPC: 051712723084
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Fuse, 20 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt
Overview
Fuse, 20 Amp, Time-Delay, Ceramic, 1/4 Inch x 1-1/4 Inch, 250 Volt
Also known as: 051712723084, MDA-20, BUSMDA20
Specifications
| Diameter: | 0.250 in |
| Amps: | 20 |
| Type: | Electronic |
| Interrupt Rating DC: | 10 kA, 1.500 kA |
| Diameter: | 0.250 in |
| Type: | Electronic |
| Amps: | 20 |
| Interrupt Rating DC: | 10 kA, 1.500 kA |