Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0382796

Cat #: GD3100C

UPC: 786679096116

$ 1678.28 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 100 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars
Also known as: 786679096116, GD3100C, CUTGD3100C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 100
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA