Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0382783

Cat #: GD3050CA3

UPC: 786679096109

$ 2088.27 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 50 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars, Auxiliary Switch

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 50 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars, Auxiliary Switch
Also known as: 786679096109, GD3050CA3, CUTGD3050CA3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA