Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0382777

Cat #: GD3030CA3

UPC: 786679096086

$ 2088.27 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars, Auxiliary Switch

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 30 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars, Auxiliary Switch
Also known as: 786679096086, GD3030CA3, CUTGD3030CA3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 30
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 30
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA