Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0382774

Cat #: GD3025C

UPC: 786679070932

$ 1368.58 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 25 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 25 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars
Also known as: 786679070932, GD3025C, CUTGD3025C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 25
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 25
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA