Power Distribution Block, Dual Rated, 3 Pole

Item #: 0382748

Cat #: PDB-212-4/0-3

UPC: 783669710663

$ 719.88 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 4/0-6, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 4/0-6, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710663, PDB-212-4/0-3, ILSPDB212403

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Poles: 3
Color: Black
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65
Color: Black