Type Ch Circuit Breaker

Item #: 0382744

Cat #: CH215HM

UPC: 782113831244

Company wide:
0 in stock
Documents & Guides
Type Ch Circuit Breaker, 2-pole, 15 Amp, 10 Kaic, 120/240 Vac, Hi-magnetic

Overview

Type Ch Circuit Breaker, 2-pole, 15 Amp, 10 Kaic, 120/240 Vac, Hi-magnetic

Type CH 3/4-inch High-Magnetic Circuit Breaker Catalog#:CH215HM Type CH 3/4-inch High-Magnetic Circuit Breaker, Two-Pole, 15A, 120/240V, 10 kAIC, (1) #14-8, (2) #14-10 AWG Cu/Al 600C or 750C

Also known as: 782113831244, CH215HM, CUTCH215HM

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15