GD 3P 50A Breaker With Steel Collars

Item #: 0382513

Cat #: GD3050C

UPC: 786679070987

$ 1368.58 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, G-frame, GD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Copper, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GD, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 50A, 480 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480 Vac, Copper, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679070987, GD3050C, CUTGD3050C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA