Series C G-frame Molded Case Circuit Breaker

Item #: 0382512

Cat #: GD3045C

UPC: 786679070970

$ 1368.58 EA
Company wide:
0 in stock

Overview

Series C G-frame Molded Case Circuit Breaker
Also known as: 786679070970, GD3045C, CUTGD3045C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 45
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 45
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA