Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0382511

Cat #: GD3040C

UPC: 786679070963

$ 1368.58 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 40 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 40 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Steel Collars
Also known as: 786679070963, GD3040C, CUTGD3040C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 40
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 40
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA