Series C G-frame Molded Case Circuit Breaker

Item #: 0382510

Cat #: GD3035C

UPC: 786679070956

$ 1368.58 EA
Company wide:
0 in stock

Overview

Series C G-frame Molded Case Circuit Breaker
Also known as: 786679070956, GD3035C, CUTGD3035C

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 480
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 35
Volts AC: 480
Poles: 3
Volts DC: 250
Interrupt Rating AC: 14 kA