
Cover Clip / 5400 Series Raceway, Non-Metallic, White
Item #: 0382501
Cat #: 5406A-WH
UPC: 786776541199
$ 4.88 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Cover Clip, 5400 Series. Size: 5-3/32" Length, 3/4" Width. PVC, White.
Overview
Non-Metallic, Cover Clip, 5400 Series. Size: 5-3/32" Length, 3/4" Width. PVC, White.
For covering joint where two pieces of 5400C Raceway Cover come together.
Also known as: 786776541199, 5406A-WH, WMD5406AWH
Specifications
| Color: | White |
| Material: | PVC |
| Length: | 5 3/32 in |
| Color: | White |
| Length: | 5 3/32 in |
| Material: | PVC |