Reducing Bushing, Threaded, 3-1/2" x 2", Aluminum

Item #: 0382290

Cat #: RB350200A

UPC: 781381736558

$ 88.55 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 3-1/2 Inch to 2 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 3-1/2 Inch to 2 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381736558, RB350200A, APPRB350200A

Specifications

Diameter: 3 1/2 in, 2 in
Material: Aluminum
Diameter: 3 1/2 in, 2 in
Material: Aluminum