Conduit Body Cover, Screw-On/Flat Type, Diameter 2", Form 85, Cast Aluminum

Item #: 0382274

Cat #: K200CA

UPC: 781381471503

$ 23.72 EA
Company wide:
0 in stock
Conduit Body Cover, Type Screw-On/Flat Cover, Diameter 2 Inch, Form 85, Cast Aluminum, Furnished With Stainless Steel Fastening Screws

Overview

Conduit Body Cover, Type Screw-On/Flat Cover, Diameter 2 Inch, Form 85, Cast Aluminum, Furnished With Stainless Steel Fastening Screws

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381471503, K200CA, APPK200CA

Specifications

Material: Cast Aluminum
Hub Diameter: 2 in
Material: Cast Aluminum
Hub Diameter: 2 in