Support Hanger

Item #: 0382226

Cat #: F88GSH

UPC: 783510527402

$ 56.84 EA
Company wide:
2 in stock
Wireway, Type 1, Support Hanger, Size/Dims: Fits 8" x 8", Material/Finish: Steel/Gray.

Overview

Wireway, Type 1, Support Hanger, Size/Dims: Fits 8" x 8", Material/Finish: Steel/Gray.

Support hangers are used for wireway floor or wall installations.

Also known as: 783510527402, F88GSH, HOFF88GSH

Features & Benefits

  • Support hangers are used for wireway floor or wall installations

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in