14/4 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round Speaker Cable

Item #: 0382132

Cat #: 947440502

UPC: 029892430146

$ 1.60 FT
Company wide:
26,500 in stock
Documents & Guides
Round Speaker Cable, 14 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 105 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.260", Color: Yellow, Reel Length: 500 ft.

Overview

Round Speaker Cable, 14 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 105 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.260", Color: Yellow, Reel Length: 500 ft.

This is a cable jacket fire resistance rating defined in Article 800 of the National Electric Code. It stands for "Communications Multipurpose" cable, which indicates that the cable is a communications cable suitable for in-wall installation. In practice, "communications cable" generally means, "network cable." Type CM cables are generally the minimum jacket ratings suitable for in-wall installation of network cables, and are appropriate for installation inside a residence or a single-story commercial building.

Also known as: 029892430146, 947440502, 144CL2NYLSTRRLX500

Specifications

Length: 500 ft
Volts AC: 300
Jacket: PVC
Material: Copper
Gauge: 14 AWG
Conductors: 4
Color: Yellow
Shielding: Unshielded
Length: 500 ft
Jacket: PVC
Gauge: 14 AWG
Color: Yellow
Volts AC: 300
Material: Copper
Conductors: 4
Shielding: Unshielded