Hanger,cable,cat5 With Bc200

Item #: 0382121

Cat #: CAT425BC200

UPC: 782856333258

$ 38.20 EA
Company wide:
0 in stock
Documents & Guides
Cat425bc200 Cable Supp

Overview

Cat425bc200 Cable Supp

Large capacity non-continuous pathway support solution with a wide base design for high-performance data cables and fibre optics for structural steel beam applications. Easily adjustable for multiple cable bundle configurations.

Also known as: 782856333258, CAT425BC200, CDYCAT425BC200

Features & Benefits

  • Easy installation to beam flanges
  • Rotates 360 degrees to support various directional runs of cable
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Simple unlocking and locking of bar allows for additional cables to be added easily after installation
  • Adjustable strap allows for multiple support sizes to reduce inventory
  • Cost effective alternative to expensive cable tray
  • cULus® Listed and complies with NEC® and TIA requirements for structured cabling systems

Specifications

Material: Steel
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized