ON/OFF Turn Knob Socket INT. O

Item #: 0382056

Cat #: 90-1141

UPC: 045923911415

Company wide:
0 in stock
Documents & Guides
On-Off Turn Knob Interior Mechanism With Screw Terminals; 250W; 250V

Overview

On-Off Turn Knob Interior Mechanism With Screw Terminals; 250W; 250V
Also known as: 045923911415, 90-1141, SAT901141

Specifications

Volts AC: 250
Wattage: 250
Volts AC: 250
Wattage: 250