Incandescent BR30 Lamp, 65W

Item #: 0381949
Cat #: 104070
UPC: 807154140701
$ 2.46 EA
Company wide:
0 in stock
Documents & Guides
Incandescent BR30 Lamp, 65 Watt, 130V, Base: Medium Screw (E26), CRI: 99, 580 Lumens, Dimmable, Title 20 Compliant

Overview

Incandescent BR30 Lamp, 65 Watt, 130V, Base: Medium Screw (E26), CRI: 99, 580 Lumens, Dimmable, Title 20 Compliant
Also known as: 807154140701, 104070, HCO104070

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Wattage: 65
Lumens: 580
Type: Incandescent
Color Rendering Index (CRI): 99
Wattage: 65
Type: Incandescent
Base: Medium Screw (E26)
Lumens: 580

Customer Reviews

No reviews for this product
(0)