Weatherproof Cover, 1-Gang, GFCI, Vertical, Aluminum, Gray

Item #: 0381894

Cat #: 5103-0

UPC: 050169510308

$ 18.70 EA
Company wide:
1,560 in stock
Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray

Overview

Decorator/GFCI Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169510308, 5103-0, RAC51030, snap cover, Flip cover

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • GFCI
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1