Industrial Unit Heater, 2.2/3.0 KW, 208/240V, Single Phase

Item #: 0381759

Cat #: MUH0321

UPC: 685360047164

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 2.2/3.0 KW, 208/240V, Single Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 2.2/3.0 KW, 208/240V, Single Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047164, MUH0321, QMKMUH0321

Specifications

Wattage: 2200, 3000
Color: Beige
Volts AC: 240, 208
Amps: 11, 12.500
Mounting: Wall
Wattage: 2200, 3000
Volts AC: 240, 208
Mounting: Wall
Color: Beige
Amps: 11, 12.500