2 Elbd 90deg Pulling Elbow

Item #: 0381714

Cat #: ELBD200A

UPC: 781381622073

$ 797.75 EA
Company wide:
0 in stock
Documents & Guides
Pulling Elbow, Capped, 90°, 2 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Aluminum, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit

Overview

Pulling Elbow, Capped, 90°, 2 Inch, Explosion-Proof, Female/Female, Screw-On Cap, Aluminum, For Use in Hazardous/Ordinary Locations For Pulling Conductors and/or Rigid/IMC Conduit
Also known as: 781381622073, ELBD200A, APPELBD200A

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum