DIV 1 CKT BREAKER 15A 120/240V

Item #: 0381693

Cat #: N1DC7515B

UPC: 781381476263

Company wide:
0 in stock
Documents & Guides
Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Breaker Type QOU, Trip Type Thermal, Voltage Rating 120/240 VAC, Current Rating 15 Ampere, Number of Poles 1, Hub Size 1/2 Inch or 3/4 Inch, Hub Location Feed Through, Enclosure NEMA 3/4X/12/7C/7D, Enclosure Material Glass Reinforced Thermoplastic Polyetherimide, Mounting Surface, Approval UL 1203, Applications Corrosive Atmosphere, Hazardous Location, Refinery, Chemical Plants, Petrochemical Plants, Processing Plants, Shaft Material Stainless Steel

Overview

Enclosed Circuit Breaker, Type Bolted Enclosure, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Breaker Type QOU, Trip Type Thermal, Voltage Rating 120/240 VAC, Current Rating 15 Ampere, Number of Poles 1, Hub Size 1/2 Inch or 3/4 Inch, Hub Location Feed Through, Enclosure NEMA 3/4X/12/7C/7D, Enclosure Material Glass Reinforced Thermoplastic Polyetherimide, Mounting Surface, Approval UL 1203, Applications Corrosive Atmosphere, Hazardous Location, Refinery, Chemical Plants, Petrochemical Plants, Processing Plants, Shaft Material Stainless Steel
Also known as: 781381476263, N1DC7515B, APPN1DC7515B

Specifications

No Specifications Available