2" Gray ENT, 500' Reel

Item #: 0381563

Cat #: 2ENTGRYX500

UPC: 622454120433

Company wide:
0 in stock
2 Inch Gray Electrical Non-Metallic Tubing (ENT), 500 Foot Reel

Overview

2 Inch Gray Electrical Non-Metallic Tubing (ENT), 500 Foot Reel
Also known as: 622454120433, 2ENTGRYX500

Specifications

Length: 500 ft
Color: Gray
Diameter: 2 in
Length: 500 ft
Diameter: 2 in
Color: Gray