Wall Switch, Programmable, Sunrise/Sunset, 20A, 120V, White

Item #: 0381547

Cat #: TI035

UPC: 752643035177

Company wide:
0 in stock
Documents & Guides
Wall Switch, Programmable, Sunrise/Sunset, 20A, 120 Volt, White

Overview

Wall Switch, Programmable, Sunrise/Sunset, 20A, 120 Volt, White
Also known as: 752643035177, TI035, ABETI035

Specifications

Volts AC: 120
Amps: 20
Color: White
Type: Electronic
Volts AC: 120
Color: White
Amps: 20
Type: Electronic