Wall Switch, Programmable, 7 Day, 500W Max, 120V, White

Item #: 0381544

Cat #: TI0323W

UPC: 775264032417

Company wide:
0 in stock
Documents & Guides
Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White

Overview

Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White
Also known as: 775264032417, TI0323W, ABETI0323W

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 3, NEMA 4, NEMA 7, NEMA 9
Mounting: Surface
IP/NEMA Rating: NEMA 3, NEMA 4, NEMA 7, NEMA 9