Plate Strap

Item #: 0381495

Cat #: PS1816-3

UPC:

$ 2.47 EA
Company wide:
512 in stock
Documents & Guides
Plate Strap, Material: Steel, 16 Gauge, Dimensions: 3" x 18". Package of 100.

Overview

Plate Strap, Material: Steel, 16 Gauge, Dimensions: 3" x 18". Package of 100.
Also known as: PS1816-3, MTLPS18163

Specifications

Material: Steel
Length: 18 in
Material: Steel
Length: 18 in