1-1/2" x 18" Plate Straps

Item #: 0381492

Cat #: PS1816

UPC:

$ 1.25 EA
Company wide:
8,569 in stock
Documents & Guides
Plate Strap, Material: Steel, 16 Gauge, Dimensions: 1-1/2" x 18". Package of 100.

Overview

Plate Strap, Material: Steel, 16 Gauge, Dimensions: 1-1/2" x 18". Package of 100.
Also known as: PS1816, MTLPS1816

Specifications

Material: Steel
Length: 18 in
Material: Steel
Length: 18 in