LDB 35KA 3P BRKR W/ 310+ ETU 600A LS

Item #: 0381490

Cat #: LDB3600FT33W

UPC: 786679281000

$ 15689.83 EA
Company wide:
0 in stock
Eaton Series C electronic molded case circuit breaker, L-frame, LDB, Frame only, Digitrip 310 RMS, Electronic LS trip type, Three-pole, 600A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

Overview

Eaton Series C electronic molded case circuit breaker, L-frame, LDB, Frame only, Digitrip 310 RMS, Electronic LS trip type, Three-pole, 600A, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Without terminals, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679281000, LDB3600FT33W, CUTLDB3600FT33W

Specifications

No Specifications Available