2-Gang, Combination, Almond

Item #: 0381473

Cat #: 82005

UPC: 078477977880

Company wide:
0 in stock
Documents & Guides
2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Almond.

Overview

2-Gang, 1-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Almond.
Also known as: 078477977880, 82005, LEV82005

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Almond
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: Almond