14/4, Fire Alarm Cable 250'

Item #: 0381447

Cat #: 144MCFIREALARM

UPC: 077680132390

Company wide:
0 in stock
Documents & Guides
14/4 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White, Red, Blue. O.D.: .430"

Overview

14/4 Copper Conductors, Red Aluminum Armored Fire Alarm/Control Cable, Solid, 300V (FPLP), 250 ft. Coil. Type MC-FPLP, Fully Plenum Rated. Wire Colors: Black, White, Red, Blue. O.D.: .430"
Also known as: 077680132390, 144MCFIREALARM

Specifications

Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Aluminum
Gauge: 14 AWG
Conductors: 4
Stranding: Solid
Length: 250 ft
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Volts AC: 300
Jacket: Aluminum
Conductors: 4