18 AWG TFN, Blue, 1000'

Item #: 0381274

Cat #: 18TFNSOLBLUX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 1000' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 1000' Reel.
Also known as: 18TFNSOLBLUX1000

Specifications

Gauge: 18 AWG
Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Volts AC: 600
Jacket: Nylon
Color: Blue
Material: Copper
Conductors: 1
Stranding: Solid