Toggle Switch Wallplate, 3-Gang, Almond Thermoset

Item #: 0381194

Cat #: 82011

UPC: 078477967669

Company wide:
0 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Almond.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Almond.
Also known as: 078477967669, 82011, LEV82011

Specifications

Type: Toggle Switch
Gangs: 3
Mounting: Device
Size: Standard
Material: Plastic
Color: Almond
Type: Toggle Switch
Mounting: Device
Material: Plastic
Gangs: 3
Size: Standard
Color: Almond